Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 230V, 2
Mfr # DS41S-280
Zoro # G102664329
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 3
- Voltage 230V
- Number of Wires 2
- Modes of Protection L-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS41S-280
- Zoro # G102664329
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 3 |
Voltage | 230V |
Number of Wires | 2 |
Modes of Protection | L-G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20 kA |
Modular | Yes |
Max. Continuing Operating Voltage | 275V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 4CA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1003-10)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU30020)
- PANDUIT Divider, Off White, PVC, Dividers (T70DW8)
- HUBBELL Yellow Weatherproof Boot W/Locking Ring (HBL60CM33)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (M50-120T-A)
- CITEL Line Protector, 24V, 2 (DLAW-24D3)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS74US-277Y/G)
- CITEL Surge Protector, 95V, 2 (DS240S-95DC)
- CITEL Line Protector, 150V, 4 (DLA2-170)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y/G)
- CITEL Line Protector, 24V, 2 (DLAH-24D3)
- Citel Surge Protectors