Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 120/240V, 4
Mfr # MP200-240DCT
Zoro # G302664044
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 3
- Voltage 120/240V
- Voltage Protection Rating 1000V/700V/700V/700V/3000V/700V/700V
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MP200-240DCT
- Zoro # G302664044
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 200 mm |
Depth | 55 mm |
Width | 150 mm |
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 3 |
Voltage | 120/240V |
Voltage Protection Rating | 1000V/700V/700V/700V/3000V/700V/700V |
Number of Wires | 4 |
Modes of Protection | L-L, L-N, L-G, N-G, H-L, H-N, H-G |
Max. Surge Current per Mode | 192kA |
Nominal Discharge Current | 20 kA |
Max. Continuing Operating Voltage | 300V/150V/150V/150V/470V/320V/320V |
Enclosure NEMA Rating | NEMA 4X |
IP Rating | IP67 |
Enclosure Material | Polycarbonate |
Standards | UL 1449 TYPE 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL 304 Stainless Steel Enclosure, 8 in H, 8 in W, 5 in D, NEAM 4X, Screw On (1672600)
- GENERAC 2.2L 30Kw Cold Weather Kit (7651)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Brn, Toggl (HBL1203)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Black (ZB5AP2S)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS42S-120)
- CITEL Line Protector, 1 Phase, 277V, 2 (MSB10-400(UL))
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS44US-480D)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 90W, Imax 20Ka, Female-Female N Connector (P8AX25-6G-N/FF)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS44S-480)
- CITEL Line Protector, 1 Phase, 277V, 2 (MSB10-120(UL))
- CHARG Surge Protector Cartridge Black 1000 J (BE07839)
- Citel Surge Protectors