Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 120/208V, 4
Mfr # MS100-120Y
Zoro # G702664064
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 3
- Voltage 120/208V
- Voltage Protection Rating 1000V/700V/700V/700V
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # MS100-120Y
- Zoro # G702664064
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 3 |
Voltage | 120/208V |
Voltage Protection Rating | 1000V/700V/700V/700V |
Number of Wires | 4 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 132kA |
Nominal Discharge Current | 20 kA |
Max. Continuing Operating Voltage | 300V/150V/150V/150V |
Enclosure NEMA Rating | NEMA 12, NEMA 3R, NEMA 4 |
IP Rating | IP65 |
Enclosure Material | Carbon Steel |
Standards | UL1449 TYPE 1/2 |
Max. Surge Current Per Mode | 132kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, 5 Pin, 24VDC, SPDT (2A544)
- BURNDY Pipe Ground Clamp, 8AWG, 3.6In (C22HD4/0DB)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 6.32 in D, NEMA 12, 4X, 6P, Hinged (HW-RHJ121006CHQR)
- GARDNER BENDER Wire Connector, Twist-On, Green, PK500 (13-095)
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (M50-277Y-A)
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50PVS-1000)
- CITEL Line Protector, 1 Phase, 277V, 2 (MSB10-120(UL))
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS80-277Y)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female F Connector (P8AX09-F/MF)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 120 kA (MA4IMA12)
- Citel Surge Protectors