Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 120/208V, 4
Mfr # MP200-120Y
Zoro # G902664086
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 3
- Voltage 120/208V
- Voltage Protection Rating 1000V/700V/700V/700V
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # MP200-120Y
- Zoro # G902664086
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 200 mm |
Depth | 55 mm |
Width | 150 mm |
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 3 |
Voltage | 120/208V |
Voltage Protection Rating | 1000V/700V/700V/700V |
Number of Wires | 4 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 192kA |
Nominal Discharge Current | 20 kA |
Max. Continuing Operating Voltage | 300V/150V/150V/150V |
Enclosure NEMA Rating | NEMA 4X |
IP Rating | IP67 |
Enclosure Material | Polycarbonate |
Standards | UL 1449 TYPE 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, Ignition, 4 Postn, Momentary Start (82-2150)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C2WH6)
- NVENT HOFFMAN Screw Cover, Type 12, 14.00x12.00x8.00, Gray, Mild Steel (A14128SC)
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating (ATC-7-1/2)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS80-277Y)
- CITEL Line Protector, 48V, 4 (B280-48D3)
- CITEL Line Protector, 24V, 4 (DLA2-24D3)
- CITEL Surge Protector, 1 Phase, 230V, 4 (M50F-230S-A)
- CITEL Surge Protector, 1 Phase, 120V, 2 Poles, 2 (DS72US-120S)
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- SOUTHWIRE Surge Guard 34951 Portable Surge Guard W/ Wireless Communication; 50A (34951)
- Citel Surge Protectors