Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 120/208V, 4
Mfr # MDS300E-120Y
Zoro # G702664071
Free Shipping & Returns
$2,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 3
- Voltage 120/208V
- Voltage Protection Rating 1500V/1000V/1000V/900V
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # MDS300E-120Y
- Zoro # G702664071
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 3 |
Voltage | 120/208V |
Voltage Protection Rating | 1500V/1000V/1000V/900V |
Number of Wires | 4 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 150kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 300V/150V/150V/150V |
Enclosure NEMA Rating | NEMA 4, NEMA 12 |
IP Rating | IP65 |
Enclosure Material | Carbon Steel |
Standards | UL1449 TYPE 1/2 |
Max. Surge Current Per Mode | 150kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-8FX-L, PK 50 (PV10-8FX-L)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON Pull Chain Canopy Switch (052-10097-008)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 3A @ 240V AC, Actuator Location: Side (XCKP2145M12)
- CITEL Ethernet Protector/Power Injector, 48V (MSP-VM48/RINJ)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-210)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS72US-120T/NN)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Sma Connector (P8AX09-SMA/FF)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-T/FF)
- CITEL Line Protector, 24V, 8 (B480-24D3)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (CHSPT2SURGE)
- Citel Power System Protection