Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 120/208V, 4
Mfr # M50-120Y-B
Zoro # G602664096
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 120/208V
- Voltage Protection Rating 1200V/700V/1200V/1200V
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # M50-120Y-B
- Zoro # G602664096
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 4.02 in |
Depth | 2.35 in |
Width | 3.46 in |
Details
Item | Surge Protector |
Mounting Style | Panel |
Phase | 3 |
Voltage | 120/208V |
Voltage Protection Rating | 1200V/700V/1200V/1200V |
Number of Wires | 4 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 50kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 150kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 280V/140V/140V/120V |
Enclosure NEMA Rating | NEMA 6 |
IP Rating | IP66 |
Enclosure Material | Aluminum |
Standards | UL1449 TYPE 1/2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- HUBBELL 30A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-30P WT (HBL2615)
- D-LINE Tidy Wrap for Cables, Black (CTW2.5B)
- PANDUIT Cable Tie Clamp, 15" L, Nylon, Black, PK50 (SC15-120-S25-L0)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female F Connector (P8AX09-F/MF)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y)
- CITEL Line Protector, 12V, 4 (DLA2-12D3)
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50PVS-1000)
- CITEL Surge Protector, 48V, 8 (CWMJ8-POE-C6A)
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- BRAINCEREBRO PSK50 50A Portable Surge Protector Kit (BR3590343)
- Citel Power System Protection