Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 120/208V, 4
Mfr # DS74US-120Y/G
Zoro # G702664309
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 3
- Voltage 120/208V
- Number of Wires 4
- Modes of Protection L-L, L-N, L-G, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS74US-120Y/G
- Zoro # G702664309
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 72 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 3 |
Voltage | 120/208V |
Voltage Protection Rating | 1000V/700V/1500V/1200V |
Number of Wires | 4 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 75kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Modular | Yes |
Max. Continuing Operating Voltage | 300V/150V/255V/255V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA)
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 (P18-P47-M)
- PANDUIT Ctie, Mbarb, 18.1l, Lh, Wr, Bl, PK100 (BT5LH-C0)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 10A (6410AXXSZS-AC90)
- CITEL Surge Protector, 3 Phase, 120/208V, 3 (DS73US-120Y/NN)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-210)
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50VGPVS-1000)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Male-Female N Connector (P8AX25-N/MF)
- CITEL Line Protector, 6V, 2 (DLA-06D3)
- CITEL Surge Protector, 48V, 8 (CWMJ8-POE-C6A)
- Citel Power System Protection