Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 120/208V, 4
Mfr # DS74US-120Y
Zoro # G702664323
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 3
- Voltage 120/208V
- Number of Wires 4
- Modes of Protection L-L, L-N, L-G, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # DS74US-120Y
- Zoro # G702664323
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 72 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 3 |
Voltage | 120/208V |
Voltage Protection Rating | 1200V/800V/1200V/700V |
Number of Wires | 4 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 75kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Modular | Yes |
Max. Continuing Operating Voltage | 300V/150V/300V/150V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 120V-DC CONTROL RELAY (BFD44S)
- AC WORKS NEMA L7-20P 20A 277V 3-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL720P-BK)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 20A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM20)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Universal Offset Strut Strap, 25PK (OSS125)
- CITEL Surge Protector, 3 Phase, 120/208V, 3 (DS73US-120Y/NN)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y/G)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (M50-120T-A)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS44US-480D)
- CITEL Line Protector, 24V, 8 (B480-24D3)
- CITEL Surge Protector, 1 Phase, 240/480V, 2 (DS72US-240T/NN)
- CITEL Line Protector, 150V, 4 (DLA2-170)
- Citel Power System Protection