Shop All Surge Protectors
Citel
Surge Protector, 24V, 4
Mfr # TSP15M-S-24D3
Zoro # G402664173
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Side Mount
- Voltage 24V
- Number of Wires 4
- Max. Surge Current per Mode 15kA
- Nominal Discharge Current 10 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # TSP15M-S-24D3
- Zoro # G402664173
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 114.3 mm |
Depth | 26 mm |
Width | 27.94 mm |
Details
Item | Surge Protector |
Mounting Style | Side Mount |
Voltage | 24V |
Number of Wires | 4 |
Max. Surge Current per Mode | 15kA |
Nominal Discharge Current | 10 kA |
Enclosure Material | Stainless Steel |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button operator, 22 mm, Red (30G116)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- MARINCO 50A 125/250V STANDARD RV POWER INLET (6353ELRV)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT2I-X0)
- CITEL Surge Protector, 130V, 2 (DS240S-130DC)
- CITEL Surge Protector, 600V, 3 Poles, 2 (DS50PVS-600)
- CITEL Line Protector, 24V, 2 (DLC-24D3)
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50VGPVS-1000)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS44S-480)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (M50-277Y-A)
- SQUARE D Surge Protector, 3 Phase, 347/600V, 3 Poles, 4, 40kA (SDSA3650)
- Citel Surge Protectors