Shop All Surge Protectors
Citel
Surge Protector, 24V, 4
Mfr # TSP15M-P-24D3
Zoro # G702664194
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Side Mount
- Voltage 24V
- Number of Wires 4
- Max. Surge Current per Mode 15kA
- Nominal Discharge Current 10 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # TSP15M-P-24D3
- Zoro # G702664194
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 114.3 mm |
Depth | 26 mm |
Width | 27.94 mm |
Details
Item | Surge Protector |
Mounting Style | Side Mount |
Voltage | 24V |
Number of Wires | 4 |
Max. Surge Current per Mode | 15kA |
Nominal Discharge Current | 10 kA |
Enclosure Material | Stainless Steel |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple, Type Rtd (RTD00361)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D33)
- RACO STRAP RGD/IMC/FLEX 2-HOLE 3" STEEL (2240)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 1.5/28V DC, 40A, MT212 Track Included (PSM19A24DAS)
- CITEL Surge Protector, 95V, 2 (DS240S-95DC)
- CITEL Surge Protector, 1 Phase, 230V, 2 Poles, 2 (DS72US-230S/G)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female F Connector (P8AX09-F/MF)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS44S-480)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-A)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 1100W, Imax 20Ka, Female-Female N Connector (P8AX60-N/FF)
- 5-2-1 COMPRESSOR SAVER Surge Protector, 1 Phase, 120/240V, 1 Poles, 2 (TPSPD)
- Citel Surge Protectors