Shop All Surge Protectors
Citel
Surge Protector, 24V, 2
Mfr # MSP-VM24/RINJ
Zoro # G602664218
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN RAIL
- Voltage 24V
- Number of Wires 2
- Max. Surge Current per Mode 10kA
- Nominal Discharge Current 300mA/5A DC PWR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MSP-VM24/RINJ
- Zoro # G602664218
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 55 mm |
Depth | 37 mm |
Width | 64 mm |
Details
Item | Surge Protector |
Mounting Style | DIN RAIL |
Voltage | 24V |
Number of Wires | 2 |
Max. Surge Current per Mode | 10kA |
Nominal Discharge Current | 300mA/5A DC PWR |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Aluminum |
Standards | UL 497B |
Description
See Series Description on Product Series Desc tab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF1)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-120V)
- IFM Point Level Sensor, 113 mm L (LMT100)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 90W, Imax 20Ka, Female-Female N Connector (P8AX25-6G-N/FF)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Female-Female F Connector (P8AX25-F/FF)
- CITEL Surge Protector, 600V, 3 Poles, 2 (DS50PVS-600)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-A)
- CITEL Surge Protector, 95V, 2 (DS240S-95DC)
- CITEL Surge Protector, 1 Phase, 120V, 2 Poles, 2 (DS72US-120S)
- Citel Power System Protection