Shop All Surge Protectors
Citel
Surge Protector, 1500V, 3 Poles, 2
Mfr # DS50PVS-1500/51
Zoro # G002664221
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Voltage 1500V
- Number of Poles 3
- Number of Wires 2
- Modes of Protection DC+-DC-, DC+-G, DC--G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # DS50PVS-1500/51
- Zoro # G002664221
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 54 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Voltage | 1500V |
Number of Poles | 3 |
Voltage Protection Rating | 4000V |
Number of Wires | 2 |
Modes of Protection | DC+-DC-, DC+-G, DC--G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 10 kA |
Short Circuit Current Rating | 100kA |
Max. Continuing Operating Voltage | 1500V |
Enclosure NEMA Rating | IP20 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 4CA |
Max. Surge Current Per Mode | 40kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRESTIK Firestik K4 STUD MOUNT .38 in.X24 THREAD LUG (K4)
- BAYCO 11 ORG CRD Stor Reel (KW-110)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-6007)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 15 Amps, 250V, NEMA 6-15R (YGA020F)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 780W, Imax 20Ka, Female-Female N Connector (P8AX50-N/FF)
- CITEL Line Protector, 3 Phase, 277V, 2 (MSB10-480(UL))
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50PVS-1000)
- CITEL Outdoor RF Protector (CXP09-N/FF-DCB)
- CITEL Surge Protector, 130V, 2 (DS240S-130DC)
- CITEL Surge Protector, 48V, 1 (P8AX09-F/FF)
- PERLE SYSTEMS Dt-Lan-Cat.6+ Surge Protector (28810078)
- Citel Power System Protection