Shop All Surge Protectors
Citel
Surge Protector, 1000V, 3 Poles, 2
Mfr # DS50VGPVS-1000
Zoro # G702664187
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Voltage 1000V
- Number of Poles 3
- Number of Wires 2
- Modes of Protection DC+-DC-, DC+-G, DC--G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS50VGPVS-1000
- Zoro # G702664187
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 54 mm |
Width | 80 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Voltage | 1000V |
Number of Poles | 3 |
Number of Wires | 2 |
Modes of Protection | DC+-DC-, DC+-G, DC--G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 50kA |
Max. Continuing Operating Voltage | 1000V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 1CA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 120VAC, DPDT (199ABX-14)
- ARMORCORD Unbreakable Safety Pull Cable, 250 ft. (ARMORCORD-250FT-ORANGE)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRCAF115CS)
- ADAMAX Assorted Wallplate Screw Kit - 300pcs (APS-9)
- CITEL Surge Protector, 1 Phase, 277V, 2 Poles, 2 (MLPC1-277L-V)
- CITEL Surge Protector, 130V, 2 (DS240S-130DC)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Male-Female N Connector (P8AX25-N/MF)
- CITEL Surge Protector, 1 Phase, 120V, 2 Poles, 2 (DS72US-120S)
- CITEL Line Protector, 24V, 2 (DLC-24D3)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480Y07)
- Citel Power System Protection