Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 277V, 2 Poles, 2
Mfr # MLPXU-277L-W-HE
Zoro # G002664153
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 1
- Voltage 277V
- Number of Poles 2
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MLPXU-277L-W-HE
- Zoro # G002664153
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 50 mm |
Depth | 34 mm |
Width | 40 mm |
Details
Item | Surge Protector |
Mounting Style | Surface |
Phase | 1 |
Voltage | 277V |
Number of Poles | 2 |
Number of Wires | 2 |
Modes of Protection | L-L, L-G, L-N, N-G |
Max. Surge Current per Mode | 22kA |
Nominal Discharge Current | 10 kA |
Max. Continuing Operating Voltage | 320V |
Enclosure NEMA Rating | NEMA 6P |
IP Rating | IP67 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 4CA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Round, Yellow (M22-XBK5)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Str, 100Ft (TCWR-1014)
- TORK Plug In Timer, White, Indoor, 125V, 1000W (460E)
- CANTEX Coupling, 2-1/2 In., PVC, 3-35/64 In. L (6141629)
- CITEL Surge Protector, 3 Phase, 230/400V, 2 Poles, 2 (DS42S-230/G)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Male-Female N Connector (P8AX25-N/MF)
- CITEL Surge Protector, 280V, 2 (DS240S-280DC)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Sma Connector (P8AX09-SMA/FF)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Tnc Connector (P8AX09-T/FF)
- CITEL Line Protector, 150V, 2 (DLA-170)
- SURGE TRAP Surge Protector, 1 Phase, 120V (STXR120P05N)
- Citel Surge Protectors