Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 277V, 2 Poles, 2
Mfr # MLPC1-277L-V/50-Ex
Zoro # G709227415
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 1
- Voltage 277V
- Number of Poles 2
- Voltage Protection Rating 1500V/1500V/1200V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # MLPC1-277L-V/50-Ex
- Zoro # G709227415
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 59 mm |
Depth | 17 mm |
Width | 40 mm |
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 1 |
Voltage | 277V |
Number of Poles | 2 |
Voltage Protection Rating | 1500V/1500V/1200V |
Number of Wires | 2 |
Modes of Protection | L-L, L-G, L-N, N-G |
Max. Surge Current per Mode | 10kA |
Nominal Discharge Current | 5 kA |
Short Circuit Current Rating | 18kA |
Max. Continuing Operating Voltage | 385/385/255V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 500' Length - Black (HS354-S500-BLACK)
- MERSEN Open Fuse Block, J UL Class, 1 Poles, 200A Amp Range, 600V AC/DC Volt Rating (62001J)
- OMRON Relay Adapter (Y92F-30)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Strut Clamp, 50PK (SC125R)
- CITEL Line Protector, 48V, 4 (B280-48D3)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (M50-120Y-B)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (MP200-120Y)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (M50-120T-A)
- CITEL Line Protector, 3 Phase, 277V, 2 (MSB10-480(UL))
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS200-277Y)
- CITEL Surge Protector, 95V, 2 (DS240S-95DC)
- Citel Surge Protectors