Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 277V, 2 Poles, 2
Mfr # MLPC1-277L-V
Zoro # G202664274
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 1
- Voltage 277V
- Number of Poles 2
- Voltage Protection Rating 1500V/1500V/1200V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # MLPC1-277L-V
- Zoro # G202664274
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 59 mm |
Depth | 20.5 mm |
Width | 40 mm |
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 1 |
Voltage | 277V |
Number of Poles | 2 |
Voltage Protection Rating | 1500V/1500V/1200V |
Number of Wires | 2 |
Modes of Protection | L-L, L-G, L-N, N-G |
Max. Surge Current per Mode | 10kA |
Nominal Discharge Current | 5 kA |
Short Circuit Current Rating | 18kA |
Max. Continuing Operating Voltage | 385V/385V/255V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825-10)
- DAYTON Push Button operator, 22 mm, Red (30G120)
- RACO Set Screw Coupling, 2-7/8" L, Zinc (2626)
- DAYTON IEC Magnetic Contactor, 4 Poles, 240 V AC, 12 A, Reversing: No (6EAY4)
- CITEL Line Protector, 48V, 2 (DLAH-48D3)
- CITEL Surge Protector, 48V, 8 (CGMJ8-POE-A-C5E)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS41S-120)
- CITEL Line Protector, 24V, 2 (DLC-24D3)
- CITEL Surge Protector, 24V, 2 (MSP-VM24/RINJ)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Female-Female F Connector (P8AX25-F/FF)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- Citel Power System Protection