Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 277V, 2
Mfr # MSB10-120-Ex
Zoro # G509227424
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 1
- Voltage 277V
- Number of Wires 2
- Modes of Protection L-L, L-G, L-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MSB10-120-Ex
- Zoro # G509227424
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 60 mm |
Depth | 32 mm |
Width | 40 mm |
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 1 |
Voltage | 277V |
Number of Wires | 2 |
Modes of Protection | L-L, L-G, L-N |
Max. Surge Current per Mode | 18kA |
Nominal Discharge Current | 3 kA |
Max. Continuing Operating Voltage | 300V |
Enclosure NEMA Rating | NEMA 6P |
IP Rating | IP67 |
Enclosure Material | Thermoplastic |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Electronic Flasher, Variable Load, EF32 (2FNE5)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, C Curve (M9F22340)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-3620)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 60kW, Liquid Cooled (RG06045ANAX)
- CITEL Surge Protector, 3 Phase, 230/400V, 2 Poles, 2 (DS42S-230/G)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS44S-480)
- CITEL Line Protector, 24V, 2 (DLC-24D3)
- CITEL DIN Rail Ethernet Protector, Poe Cat 6A, Rj45 In/Out (MJ8-POE-A)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS44US-480D)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS72US-120T/NN)
- B&B ELECTRONICS HIGH ENERGY PROTECTOR SURGE SUPPRESSOR (485HESP)
- Citel Surge Protectors