Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 277V, 2
Mfr # DS71US-420
Zoro # G302664310
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 1
- Voltage 277V
- Voltage Protection Rating 1500V
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS71US-420
- Zoro # G302664310
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 18 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 1 |
Voltage | 277V |
Voltage Protection Rating | 1500V |
Number of Wires | 2 |
Modes of Protection | L-G |
Max. Surge Current per Mode | 75kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Max. Continuing Operating Voltage | 420V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pushbtn Hole Seal, 1.25 In Hole, Steel (ASPB)
- JASCO WHT Plug In PWR Switch (25511)
- FLEX-STRUT Post Base, Square, For Single Strut, 2-Hole (FS-5814SQ E/G)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 90A (8910DPA92V02)
- CITEL Surge Protector, 3 Phase, 230/400V, 2 Poles, 2 (DS42S-230/G)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-N/MF)
- CITEL Line Protector, 1 Phase, 277V, 2 (MSB10-120(UL))
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50VGPVS-1000)
- CITEL Surge Protector, 3 Phase, 120/208V, 3 (DS73US-120Y/NN)
- CITEL Surge Protector, 600V, 3 Poles, 2 (DS50PVS-600)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 780W, Imax 20Ka, Female-Female N Connector (P8AX50-N/FF)
- Citel Surge Protectors