Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 277V, 2
Mfr # DS41S-400
Zoro # G302664297
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 1
- Voltage 277V
- Voltage Protection Rating 1500V
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # DS41S-400
- Zoro # G302664297
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 1 |
Voltage | 277V |
Voltage Protection Rating | 1500V |
Number of Wires | 2 |
Modes of Protection | L-G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 100kA |
Max. Continuing Operating Voltage | 420V |
Enclosure NEMA Rating | IP20 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 1 |
Max. Surge Current Per Mode | 40kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH M75x1.5 Nickel Plated Brass (BG275MSTRI)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS12BLK)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-NA-SP)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 780W, Imax 20Ka, Female-Female N Connector (P8AX50-N/FF)
- CITEL Line Protector, 24V, 8 (B480-24D3)
- CITEL Surge Protector, 24V, 4 (TSP15M-P-24D3)
- CITEL DIN Rail Ethernet Protector, Poe Cat 6A, Rj45 In/Out (MJ8-POE-A)
- CITEL Outdoor RF Protector (CXP09-N/FF-DCB)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 80 kA (205266)
- Citel Power System Protection