Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 240V, 2
Mfr # DS240S-400-Ex
Zoro # G709227422
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 1
- Voltage 240V
- Number of Wires 2
- Modes of Protection L-L, L-G, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # DS240S-400-Ex
- Zoro # G709227422
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 18 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | DIN Rail |
Phase | 1 |
Voltage | 240V |
Number of Wires | 2 |
Modes of Protection | L-L, L-G, L-N, N-G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20 kA |
Max. Continuing Operating Voltage | 600/400V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, Straight (P100NGYA)
- NVENT HOFFMAN Lay-In Wireway, 6 ft., 6inWx6inH, Steel (F66G72)
- FAITH Self-Test 15A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15A-IV-03)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 10A (RXZE2M114M)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS200-277Y)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-210)
- CITEL Surge Protector, 48V, 1 (P8AX09-F/FF)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female N Connector (P8AX09-6G-N/FF)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS44S-480)
- CITEL Surface Mount Telecom Protector, Rj11 In/Out (MJ6-1T)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STXR240S05)
- Citel Surge Protectors