Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 230/400V, 2
Mfr # DS240S-230
Zoro # G902664253
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 1
- Voltage 230/400V
- Number of Wires 2
- Modes of Protection L-L, L-G, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS240S-230
- Zoro # G902664253
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 18 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 1 |
Voltage | 230/400V |
Number of Wires | 2 |
Modes of Protection | L-L, L-G, L-N, N-G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20 kA |
Max. Continuing Operating Voltage | 510V/255V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 4CA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURGE TRAP Surge Protector, 1 Phase, 120/240V (STXR240S05N)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 50 lb, 1/4-20 Thread (UCSS-75100)
- MIDWEST FASTENER 22 WG to 18 WG x .157" Insulated Bullet Receptacles 20PK (70042)
- GARDNER BENDER Twist On Wire Cnnectr, 22-10AWG, Ylw, PK50 (17-004)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS43S-480)
- CITEL Surge Protector, 1 Phase, 277V, 2 Poles, 2 (MLPXU-277L-W-HE)
- CITEL Surge Protector, 1 Phase, 230V, 4 (M50F-230S-A)
- CITEL Line Protector, 48V, 4 (B280-48D3)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS200-277Y)
- CITEL Surge Protector, 3 Phase, 600V, 3 (DS74US-600D)
- Citel Power System Protection