Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 230/400V, 2
Mfr # DS240S-230-Ex
Zoro # G609227423
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 1
- Voltage 230/400V
- Number of Wires 2
- Modes of Protection L-L, L-G, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # DS240S-230-Ex
- Zoro # G609227423
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 18 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | DIN Rail |
Phase | 1 |
Voltage | 230/400V |
Number of Wires | 2 |
Modes of Protection | L-L, L-G, L-N, N-G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20 kA |
Max. Continuing Operating Voltage | 510V/255V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASG10X8X6NK)
- SPORTSMAN Portable Generator, Gasoline, 900 W Rated, 1,000 W Surge, Recoil Start, 120V AC (GEN1000)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125F)
- WINNIE INDUSTRIES 2in. J Hook with Pressed Beam Clamp, 100PK (WJH32PBC)
- CITEL DIN Rail Dc Protector, 48Vdc, 2W+G, 70Ka Imax, Ul1449 Type 4Ca (DS72RS-48DC)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS200-277Y)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Sma Connector (P8AX09-SMA/FF)
- CITEL Surge Protector, 130V, 2 (DS240S-130DC)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female N Connector (P8AX09-6G-N/FF)
- SCHNEIDER ELECTRIC Surge Protector, 3 Phase, 277/480V, 4, 160 kA (MA4IMA16)
- Citel Surge Protectors