Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 120V, 2
Mfr # M50-120S-A
Zoro # G102664077
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 1
- Voltage 120V
- Voltage Protection Rating 700V/700V/1200V
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # M50-120S-A
- Zoro # G102664077
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 4.02 in |
Depth | 2.35 in |
Width | 3.46 in |
Details
Item | Surge Protector |
Mounting Style | Panel |
Phase | 1 |
Voltage | 120V |
Voltage Protection Rating | 700V/700V/1200V |
Number of Wires | 2 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 50kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 150kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 140V/140V/120V |
Enclosure NEMA Rating | IP66 |
IP Rating | IP66 |
Enclosure Material | Aluminum |
Standards | UL1449 TYPE 1/2 |
Max. Surge Current Per Mode | 50kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP/MP Series 60A, 2 Pole, 120/240V AC (ITEQ260)
- SIEMENS Electronic Diagnostic Module, 22/30V DC, 24V DC, 960W, 40A, DIN Rail (6EP1961-2BA21)
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-452)
- CANTEX Conduit Outlet Body, PVC, LB (5133672)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS200-277Y)
- CITEL Line Protector, 12V, 2 (DLA-12D3)
- CITEL Surge Protector, 24V, 2 (MSP-VM24/RINJ)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-N/MF)
- CITEL Line Protector, 6V, 2 (DLA-06D3)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS42S-120)
- BRYANT Surge Suppressor, 1 Phase, 2 Poles (21254SLA)
- Citel Power System Protection