Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 120V, 2
Mfr # DS71US-275
Zoro # G302664228
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 1
- Voltage 120V
- Voltage Protection Rating 900V
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS71US-275
- Zoro # G302664228
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 18 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 1 |
Voltage | 120V |
Voltage Protection Rating | 900V |
Number of Wires | 2 |
Modes of Protection | L-G |
Max. Surge Current per Mode | 75kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Max. Continuing Operating Voltage | 275V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ 120# Cable Ties Natural 16" 100 Pack (CT16120)
- HAMMOND N1 Screw Cover, 16 x 14 x 3, Steel/Gray (CS16143)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425T)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (PTN0.13BK500)
- CITEL Surface Mount Telecom Protector, Rj11 In/Out (MJ6-1T)
- CITEL Line Protector, 6V, 2 (DLA-06D3)
- CITEL Surge Protector, 48V, 1 (P8AX09-F/FF)
- CITEL Surge Protector, 24V, 4 (TSP15M-S-24D3)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS80-277Y)
- CITEL Outdoor Poe B Protector, Cat. 5E, Ip66, Ul497B (CMJ8-POE-B-C5E)
- CITEL Line Protector, 1 Phase, 277V, 2 (MSB10-400(UL))
- Citel Surge Protectors