Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 120V, 2
Mfr # DS71US-210-Ex
Zoro # G109227428
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 1
- Voltage 120V
- Number of Wires 2
- Modes of Protection L-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # DS71US-210-Ex
- Zoro # G109227428
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 18 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | DIN Rail |
Phase | 1 |
Voltage | 120V |
Voltage Protection Rating | 800V |
Number of Wires | 2 |
Modes of Protection | L-G |
Max. Surge Current per Mode | 75kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Max. Continuing Operating Voltage | 210V |
Enclosure NEMA Rating | NEMA 2 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 4 in D (EJ444)
- SIEMENS Auxiliary Contact Block, 2NO, 2NC (3RH29111FA22)
- HOME-FLEX Underground Elbow 3/4 (18-406-007)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TB00)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275-Ex)
- CITEL Surge Protector, 3 Phase, 600V, 3 (DS74US-600D)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-N/MF)
- CITEL Outdoor RF Protector (CXP09-N/FF-DCB)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female N Connector (P8AX09-6G-N/FF)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 3 Poles, 4, 240kA (HL4IMA24C)
- Citel Surge Protectors