Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 120/240V, 3
Mfr # MP200-120T
Zoro # G202664076
product price: $1,042.99
/ea
Free Shipping & Returns
$1,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 1
- Voltage 120/240V
- Voltage Protection Rating 1000V/700V/700V/700V
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MP200-120T
- Zoro # G202664076
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 200 mm |
Depth | 55 mm |
Width | 150 mm |
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 1 |
Voltage | 120/240V |
Voltage Protection Rating | 1000V/700V/700V/700V |
Number of Wires | 3 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 192kA |
Nominal Discharge Current | 20 kA |
Max. Continuing Operating Voltage | 300V/150V/150V/150V |
Enclosure NEMA Rating | NEMA 4X |
IP Rating | IP67 |
Enclosure Material | Polycarbonate |
Standards | UL 1449 TYPE 1 |
Max. Surge Current Per Mode | 220kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Trolley, 2-Wheel (FS-6602 E/G)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (OT-2M)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ55C)
- 3M Shrink Tubing, 0.063in ID, Black, 6in, PK100 (FP301-1/16-6"-BLACK-10-10 PC PKS)
- CITEL Line Protector, 12V, 2 (DLA-12D3)
- CITEL Surge Protector, 600V, 3 Poles, 2 (DS50PVS-600)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275-Ex)
- CITEL Surge Protector, 1000V, 3 Poles, 2 (DS50VGPVS-1000)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS74US-277Y/G)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 780W, Imax 20Ka, Female-Female N Connector (P8AX50-N/FF)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 90W, Imax 20Ka, Female-Female N Connector (P8AX25-6G-N/FF)
- Citel Power System Protection