Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 120/240V, 3
Mfr # M50F-120T-B
Zoro # G302664099
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 1
- Voltage 120/240V
- Voltage Protection Rating 1200V/700V/1200V/1200V
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # M50F-120T-B
- Zoro # G302664099
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 4.02 in |
Depth | 2.35 in |
Width | 3.46 in |
Details
Item | Surge Protector |
Mounting Style | Panel |
Phase | 1 |
Voltage | 120/240V |
Voltage Protection Rating | 1200V/700V/1200V/1200V |
Number of Wires | 3 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 50kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 150kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 280V/140V/140V/120V |
Enclosure NEMA Rating | NEMA 6 |
IP Rating | IP66 |
Enclosure Material | Aluminum |
Standards | UL1449 TYPE 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Blank (762)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J33)
- CAROL 24 AWG 10 Conductor Stranded Multi-Conductor Cable GY (C2471A)
- DIVERSIFIED Expandable Alternating Relay (ARA-120-AME)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS72US-120T/NN)
- CITEL Surge Protector, 1 Phase, 230/400V, 2 (DS240S-230)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female F Connector (P8AX09-F/MF)
- CITEL Surface Mount Telecom Protector, Rj11 In/Out (MJ6-1T)
- CITEL Surge Protector, 48V, 8 (CGMJ8-POE-A-C5E)
- CITEL DIN Rail Ethernet Protector, Cat 6, Rj45 In/Out (MJ8-C6A)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2 (HOM2175SB)
- Citel Power System Protection