Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 120/240V, 3
Mfr # M50F-120T-A
Zoro # G602664058
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 1
- Voltage 120/240V
- Voltage Protection Rating 1200V/700V/1200V/1200V
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # M50F-120T-A
- Zoro # G602664058
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 4.02 in |
Depth | 2.35 in |
Width | 3.46 in |
Details
Item | Surge Protector |
Mounting Style | Panel |
Phase | 1 |
Voltage | 120/240V |
Voltage Protection Rating | 1200V/700V/1200V/1200V |
Number of Wires | 3 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 50kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 150kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 280V/140V/140V/120V |
Enclosure NEMA Rating | NEMA 6 |
IP Rating | IP66 |
Enclosure Material | Aluminum |
Standards | UL1449 TYPE 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocell, Low Voltage (EPC-A)
- TYPE BR Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (HBL5361GRY)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT34-50)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y/G)
- CITEL DIN Rail Ethernet Protector, Cat 6, Rj45 In/Out (MJ8-C6A)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-A)
- CITEL Outdoor RF Protector (CXP09-N/FF-DCB)
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- CITEL Line Protector, 1 Phase, 277V, 2 (MSB10-120(UL))
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 160 kA (SSP04EMA16)
- Citel Surge Protectors