Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 120/240V, 3
Mfr # DS73US-120T
Zoro # G302664280
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 1
- Voltage 120/240V
- Voltage Protection Rating 1200V/800V/1200V/700V
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # DS73US-120T
- Zoro # G302664280
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 54 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 1 |
Voltage | 120/240V |
Voltage Protection Rating | 1200V/800V/1200V/700V |
Number of Wires | 3 |
Modes of Protection | L-L, L-G, L-N, N-G |
Max. Surge Current per Mode | 75kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Modular | Yes |
Max. Continuing Operating Voltage | 420V/210V/360V/150V |
Enclosure NEMA Rating | IP20 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 1 |
Max. Surge Current Per Mode | 75kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle (GFNT2-I)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1803-100)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- IGUS Cable Carrier, E2 Micro E2-10, 10X28mm, 1ft (E2-10-10-028-0)
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- CITEL Line Protector, 1 Phase, 277V, 2 (MSB10-120(UL))
- CITEL Surge Protector, 3 Phase, 120/208V, 3 (DS73US-120Y/NN)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 780W, Imax 20Ka, Female-Female N Connector (P8AX50-N/FF)
- CITEL Line Protector, 6V, 2 (DLA-06D3)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female N Connector (P8AX09-6G-N/FF)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2 (HOM2175SB)
- Citel Power System Protection