Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 120/240V, 3
Mfr # DS43S-120
Zoro # G602664270
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 1
- Voltage 120/240V
- Number of Wires 3
- Modes of Protection L-L, L-N, L-G, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # DS43S-120
- Zoro # G602664270
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 54 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 1 |
Voltage | 120/240V |
Number of Wires | 3 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20 kA |
Modular | Yes |
Max. Continuing Operating Voltage | 300V/150V |
Enclosure NEMA Rating | IP20 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 4CA |
Max. Surge Current Per Mode | 40kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 250VAC 20A (HBL8464V)
- REES Emergency Stop Push Button, 57 mm, 1NO/1NC, Red (03476-002)
- GROTE ABS Power Cord, 15 ft., Green (87101)
- AMERELLE Century Polished Brass Beige 2 gang Stamped Steel Duplex/Toggle Wall Plate (163TDBR)
- CITEL Surge Protector, 24V, 4 (TSP15M-S-24D3)
- CITEL Surge Protector, 24V, 4 (TSP15M-P-24D3)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (M50-120T-A)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (DS73US-120T/G)
- CITEL DIN Rail Dc Protector, 48Vdc, 2W+G, 70Ka Imax, Ul1449 Type 4Ca (DS72RS-48DC)
- CITEL Surge Protector, 48V, 1 (P8AX09-F/FF)
- MERSEN Surge Protector, 120/240V, 50 kA (STXR240H05)
- Citel Surge Protectors