Shop All Surge Protectors
Citel
Surge Protector, 1 Phase, 120/240V, 2 Poles, 2
Mfr # DS240S-120/G
Zoro # G602664317
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Din Rail
- Phase 1
- Voltage 120/240V
- Number of Poles 2
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # DS240S-120/G
- Zoro # G602664317
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 90 mm |
Depth | 18 mm |
Width | 67 mm |
Details
Item | Surge Protector |
Mounting Style | Din Rail |
Phase | 1 |
Voltage | 120/240V |
Number of Poles | 2 |
Number of Wires | 2 |
Modes of Protection | L-N, L-G, N-G |
Max. Surge Current per Mode | 40kA |
Nominal Discharge Current | 20 kA |
Modular | Yes |
Max. Continuing Operating Voltage | 150V/150V/255V |
Enclosure NEMA Rating | IP20 |
IP Rating | IP20 |
Enclosure Material | Thermoplastic |
Standards | UL 1449 Type 4CA |
Max. Surge Current Per Mode | 40kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wall Track Latch, Latch Accessory, Thermoplastic, Base and Cover (PW1ABC5)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- LINEMASTER Airval - Clipper Twin (TWIN 3C-30A2-S)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Aluminum (FS-1)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275-Ex)
- CITEL Surge Protector, 24V, 4 (TSP15M-S-24D3)
- CITEL Outdoor Poe B Protector, Cat. 5E, Ip66, Ul497B (CMJ8-POE-B-C5E)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y/G)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS200-277Y)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (M50-120Y-B)
- INTERMATIC Surge Protector, 1 Phase, 120/240V (AG2401C3)
- Citel Power System Protection