Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 600V, 3
Mfr # M50F-600D-B
Zoro # G302664075
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 600V
- Voltage Protection Rating 3000V/1800V
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # M50F-600D-B
- Zoro # G302664075
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 4.02 in |
Depth | 2.35 in |
Width | 3.46 in |
Details
Item | Surge Protector |
Mounting Style | Panel |
Phase | 3 |
Voltage | 600V |
Voltage Protection Rating | 3000V/1800V |
Number of Wires | 3 |
Modes of Protection | L-L, L-G |
Max. Surge Current per Mode | 50kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 150kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 690V |
Enclosure NEMA Rating | IP66 |
IP Rating | IP66 |
Enclosure Material | Aluminum |
Standards | UL1449 TYPE 2 |
Max. Surge Current Per Mode | 50kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, 20 cu in, Old Work Box, 1 Gang, PVC (B120R)
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 7.4" Long - 50 Lb Tensile Strength - 100 pack (TF07)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- JONARD TOOLS Punchdown Tool, Combination 66/110 Blade (EPD-914116)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y/G)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-210-Ex)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Female-Female F Connector (P8AX25-F/FF)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS42S-120)
- CITEL Surge Protector, 48V, 1 (P8AX09-716/FF)
- CITEL Surge Protector, 24V, 2 (MSP-VM24/RINJ)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 120 kA (MA1IMA12)
- Citel Power System Protection