Shop All Surge Protectors
Citel
Surge Protection Device, 3 Phase, 480V
Mfr # MS100-480D
Zoro # G702664040
product price: $912.99
/ea
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange Mount
- Phase 3
- Voltage 480V
- Voltage Protection Rating 3000V/1800V
- Modes of Protection L-L, L-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MS100-480D
- Zoro # G702664040
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | Flange Mount |
Phase | 3 |
Voltage | 480V |
Voltage Protection Rating | 3000V/1800V |
Modes of Protection | L-L, L-G |
Max. Surge Current per Mode | 132kA |
Nominal Discharge Current | 20KA |
Max. Continuing Operating Voltage | 1100V/550V |
Enclosure NEMA Rating | NEMA 12, NEMA 3R, NEMA 4 |
Enclosure Material | Carbon Steel enclosure |
Standards | UL1449 TYPE 1/2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Rotry Switch Spst 2 Term (61220)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 25A, 600V AC, Indicating (LPJ-25SPI)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Purple (HS365-S10-PURPLE)
- OFFICEMATE Hand Tally Counter, 2Hx2W In, Silver (66222)
- CITEL AC DIN Rail Protector, 3 Phase, 240V (DS74US-240D/G)
- CITEL AC Line Protector, 1 Phase, 277V (MLPC1-277L-V)
- CITEL Surge Protection Device, 1 Phase, 230V (M50-230S-A)
- CITEL Ethernet Protector/Power Injector, 48V (MSP-VM48/RINJ)
- CITEL 2-Pair Surface Mount Signal Line Protector, Indoor, 48V, Screw Terminals (B280-48D3)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 780W, Imax 20Ka, Female-Female N Connector (P8AX50-N/FF)
- SOLAHD Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground, 25kA (STFV07510N)
- Citel Surge Protectors