Shop All Surge Protectors
Citel
Surge Protection Device, 3 Phase, 480V
Mfr # MP200-480D
Zoro # G902664116
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange Mount
- Phase 3
- Voltage 480V
- Voltage Protection Rating 3000V/1800V
- Modes of Protection L-L, L-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MP200-480D
- Zoro # G902664116
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | Flange Mount |
Phase | 3 |
Voltage | 480V |
Voltage Protection Rating | 3000V/1800V |
Modes of Protection | L-L, L-G |
Max. Surge Current per Mode | 220kA |
Nominal Discharge Current | 20KA |
Max. Continuing Operating Voltage | 1100V/550V |
Enclosure NEMA Rating | NEMA 4X |
Enclosure Material | Polycarbonate |
Standards | UL 1449 TYPE 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Three Gang Extensn Adapter Fitting, Ivory (V5751-3)
- RACO Insulated Connector, 1/2 In., Iron, 90 Deg (3542)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C449)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 50A, 600V AC, Non-Indicating (A60X50-4)
- CITEL AC DIN Rail Protector, 3 Phase, 240V (DS74US-240D/G)
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- CITEL Surge Protection Device, 3 Phase, 120/208V AC (M50-120Y-B)
- CITEL DIN Rail Pv Dc Protector, 600Vdc, 2W+G, 40Ka, Ul1449 Type 1Ca (DS50PVS-600)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female N Connector (P8AX09-6G-N/FF)
- CITEL DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 6V, Ul 497B (DLA-06D3)
- CITEL Outdoor Poe Surge Protector, Cat 6A, Compact Design, Ip66, Ul497B (CWMJ8-POE-C6A)
- Citel Surge Protectors