Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 480V, 3
Mfr # MDS750E-480D
Zoro # G602664119
product price: $4,499.99
/ea
Free Shipping & Returns
$4,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 3
- Voltage 480V
- Voltage Protection Rating 2000V/2000V
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MDS750E-480D
- Zoro # G602664119
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 3 |
Voltage | 480V |
Voltage Protection Rating | 2000V/2000V |
Number of Wires | 3 |
Modes of Protection | L-L, L-G |
Max. Surge Current per Mode | 375kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 550V |
Enclosure NEMA Rating | NEMA 4, NEMA 12 |
IP Rating | IP65 |
Enclosure Material | Carbon Steel |
Standards | UL1449 TYPE 1/2 |
Max. Surge Current Per Mode | 480kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLLU601.X)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM10E38)
- ALLEN TEL Cat 5e Crossover Cable, 10 ft (AT1510-REC)
- TRIPP LITE Isolation Transformer, 250 VA, Not Rated, 120V AC, 120V AC (IS-250)
- CITEL Surge Protector, 24V, 2 (MSP-VM24/RINJ)
- CITEL Surge Protector, 1 Phase, 230V, 4 (M50F-230S-A)
- CITEL Surge Protector, 3 Phase, 120/240V, 4 (DS44S-120)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS74US-277Y)
- CITEL Outdoor RF Protector (CXP09-N/FF-DCB)
- CITEL Surge Protector, 3 Phase, 230/400V, 2 Poles, 2 (DS42S-230/G)
- CITEL Surge Protector, 130V, 2 (DS240S-130DC)
- Citel Power System Protection