Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 480V, 3
Mfr # M50F-480D-A
Zoro # G602664089
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 480V
- Voltage Protection Rating 2500V/1500V
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # M50F-480D-A
- Zoro # G602664089
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 4.02 in |
Depth | 2.35 in |
Width | 3.46 in |
Details
Item | Surge Protector |
Mounting Style | Panel |
Phase | 3 |
Voltage | 480V |
Voltage Protection Rating | 2500V/1500V |
Number of Wires | 3 |
Modes of Protection | L-L, L-G |
Max. Surge Current per Mode | 50kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 150kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 560V |
Enclosure NEMA Rating | IP66 |
IP Rating | IP66 |
Enclosure Material | Aluminum |
Standards | UL1449 TYPE 2 |
Max. Surge Current Per Mode | 50kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 55 cu in, Cable Box, 4 Gang, Non-Metallic, Rectangular (7645RAC)
- BELKIN Surge Protector, 6 Outlet, 720 Joules, 8' Cord, Black (BLKBE10600008R)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 500x45x60mm, Aluminum (CCS2T5)
- RITTAL Keylocking Thumb Turn, Keylocking Thumb Turn Accessory, Zinc (2576000)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS200-277Y)
- CITEL Line Protector, 48V, 2 (DLAH-48D3)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275-Ex)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 780W, Imax 20Ka, Female-Female N Connector (P8AX50-N/FF)
- CITEL Line Protector, 150V, 4 (DLA2-170)
- CITEL Surge Protector, 24V, 2 (MSP-VM24/RINJ)
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D)
- Citel Power System Protection