Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 277/480V, 4
Mfr # MDS750E-277Y
Zoro # G902664093
product price: $4,499.99
/ea
Free Shipping & Returns
$4,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 3
- Voltage 277/480V
- Voltage Protection Rating 2500V/1800V/1800V/1200V
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MDS750E-277Y
- Zoro # G902664093
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 3 |
Voltage | 277/480V |
Voltage Protection Rating | 2500V/1800V/1800V/1200V |
Number of Wires | 4 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 375kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 840V/420V/420V/275V |
Enclosure NEMA Rating | NEMA 4, NEMA 12 |
IP Rating | IP65 |
Enclosure Material | Carbon Steel |
Standards | UL1449 TYPE 1/2 |
Max. Surge Current Per Mode | 480kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Medium-Voltage Fuse, A155 Series, 300A, E-Rated, 15500V AC, Cylindrical (A155C3D0R0-300E)
- FLEX-STRUT Bracket Brace Adapter For FS-201 (FS-5650 E/G)
- EATON Rotary Handle Mechanism, IP65 Red/Yellow (XTPAXRHMRY)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206025)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS43S-480)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS74US-277Y)
- CITEL Ethernet Protector/Power Injector, 48V (MSP-VM48/RINJ)
- CITEL Surge Protector, 24V, 4 (TSP15M-P-24D3)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-B)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (MP200-120Y)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS80-277Y)
- Citel Surge Protectors