Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 240/415V, 4
Mfr # MS100-240Y
Zoro # G202664038
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 3
- Voltage 240/415V
- Voltage Protection Rating 1800V/1000V/1200V/1000V
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # MS100-240Y
- Zoro # G202664038
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 3 |
Voltage | 240/415V |
Voltage Protection Rating | 1800V/1000V/1200V/1000V |
Number of Wires | 4 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 132kA |
Nominal Discharge Current | 20 kA |
Max. Continuing Operating Voltage | 640V/320V/320V/320V |
Enclosure NEMA Rating | NEMA 12, NEMA 3R, NEMA 4 |
IP Rating | IP65 |
Enclosure Material | Carbon Steel |
Standards | UL1449 TYPE 1/2 |
Max. Surge Current Per Mode | 132kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 8 Outlets, 25 ft. Cord, 1440 Joules, Gray (TLP825)
- SQUARE D Handle Assembly (KCF2PZ)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT750)
- XANTREX Power Inverter and Battery Charger, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous (806-1055)
- CITEL Surge Protector, 1 Phase, 120V, 2 (M50-120S-A)
- CITEL Surge Protector, 1 Phase, 230V, 4 (M50F-230S-A)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS200-277Y)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-SMA/FF)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female F Connector (P8AX09-F/MF)
- CITEL Surge Protector, 220V, 2 (DS240S-220DC)
- 360 ELECTRICAL WL TP SURGE PROTECTR 24W (32615)
- Citel Surge Protectors