Shop All Surge Protectors
Citel
Surge Protection Device, 3 Phase, 415/240V
Mfr # MDS750E-240Y
Zoro # G602664126
product price: $4,499.99
/ea
Free Shipping & Returns
$4,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange Mount
- Phase 3
- Voltage 415/240V
- Voltage Protection Rating 2500V/1800V/1800V/1200V
- Modes of Protection L-L,L-N,L-G,N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MDS750E-240Y
- Zoro # G602664126
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | Flange Mount |
Phase | 3 |
Voltage | 415/240V |
Voltage Protection Rating | 2500V/1800V/1800V/1200V |
Modes of Protection | L-L,L-N,L-G,N-G |
Max. Surge Current per Mode | 480kA |
Nominal Discharge Current | 20KA |
Short Circuit Current Rating | 750kA |
Max. Continuing Operating Voltage | 640V/320V/320V/275V |
Enclosure NEMA Rating | NEMA 12, NEMA 3R, NEMA 4 |
Enclosure Material | Carbon Steel enclosure |
Standards | UL1449 TYPE 1/2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Transverse Contact Block For 3RV2, 1NC/NO (3RV29011E)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect, MDR3 (EV3WSi)
- TAYMAC While In Use Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450W)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 45A, 4 Pole, 240/415/440V AC, C Curve (M9F22445)
- CITEL Surge Protection Device, 1 Phase, 230V (M50-230S-A)
- CITEL Surface Mount Telecom Protector, Rj11 In/Out (MJ6-1T)
- CITEL Surge Protection Device, 3 Phase, 347/600V (M50-347Y-B)
- CITEL DIN Rail Dc Protector, 350Vdc, 2W+G, 40Ka Imax, Ul1449 Type 4Ca (DS240S-350DC)
- CITEL AC DIN Rail Protector, 3 Phase, 208/120V (DS73US-120Y/NN)
- CITEL AC DIN Rail Protector for Hazardous Locations, 240/120VAC, 1Ph, 2W+G, 40kA Imax, UL Listed (DS240S-120-Ex)
- CITEL DIN Rail Dc Protector, 48Vdc, 2W+G, 70Ka Imax, Ul1449 Type 4Ca (DS72RS-48DC)
- Citel Power System Protection