Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 120/208/240V, 4
Mfr # MDS600E-240Y
Zoro # G902664109
product price: $3,449.99
/ea
Free Shipping & Returns
$3,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 3
- Voltage 120/208/240V
- Voltage Protection Rating 2500V/1800V/1800V/1200V
- Number of Wires 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MDS600E-240Y
- Zoro # G902664109
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 3 |
Voltage | 120/208/240V |
Voltage Protection Rating | 2500V/1800V/1800V/1200V |
Number of Wires | 4 |
Modes of Protection | L-L, L-N, L-G, N-G |
Max. Surge Current per Mode | 300kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 640V/320V/320V/275V |
Enclosure NEMA Rating | NEMA 4, NEMA 12 |
IP Rating | IP65 |
Enclosure Material | Carbon Steel |
Standards | UL1449 TYPE 1/2 |
Max. Surge Current Per Mode | 300kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON SWITCH DPS 012WC (R62330)
- GE Miniature Circuit Breaker, THQP Series 35A, 2 Pole, 120/240V AC (THQP235)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXM-1214)
- APC Line Interactive UPS, 70VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Male-Female N Connector (P8AX25-N/MF)
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- CITEL Surge Protector, 24V, 4 (TSP15M-P-24D3)
- CITEL Line Protector, 24V, 8 (B480-24D3)
- CITEL Surge Protector, 220V, 2 (DS240S-220DC)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (DS74US-120Y)
- QUICKCABLE Surge Protector, 12V (602700-001)
- Citel Surge Protectors