Shop All Surge Protectors
Citel
Surge Protection Device, 3 Phase, 415/240V
Mfr # MDS300E-240Y
Zoro # G702664095
product price: $2,374.99
/ea
Free Shipping & Returns
$2,374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange Mount
- Phase 3
- Voltage 415/240V
- Voltage Protection Rating 2500V/1800V/1800V/1200V
- Modes of Protection L-L,L-N,L-G,N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MDS300E-240Y
- Zoro # G702664095
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | Flange Mount |
Phase | 3 |
Voltage | 415/240V |
Voltage Protection Rating | 2500V/1800V/1800V/1200V |
Modes of Protection | L-L,L-N,L-G,N-G |
Max. Surge Current per Mode | 150kA |
Nominal Discharge Current | 20KA |
Short Circuit Current Rating | 300kA |
Max. Continuing Operating Voltage | 640V/320V/320V/275V |
Enclosure NEMA Rating | NEMA 12, NEMA 3R, NEMA 4 |
Enclosure Material | Carbon Steel enclosure |
Standards | UL1449 TYPE 1/2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han D F Crimp Contact Ag 18, PK 100 (09150006205)
- INTERMATIC Electromechanical Timer, Multi Operation (T1905)
- SIEMENS Overload Relay, 1 to 4A, Class 5/10/20/30 (3RB31134PB0)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 100' Long - Red (HS351-S100-RED)
- CITEL AC DIN Rail Protector for Hazardous Locations, 240VAC, 1Ph, 75kA Imax, UL Listed (DS71US-275-Ex)
- CITEL Surge Protection Device, 3 Phase, 120/208V AC (MP200-120Y)
- CITEL High Current DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 48V, Ul 497B (DLAH-48D3)
- CITEL 4-Pair Surface Mount Signal Line Protector, Indoor, 24V, Screw Terminals (B480-24D3)
- CITEL Line Protector, 1 Phase, 277V (MSB10-480(UL))
- CITEL AC DIN Rail Protector, 3 Phase, 400/230V (DS42S-230/G)
- EATON Surge Protection Device, 3 Phase, 480 V AC Delta, 3 Poles, 4 Wires (SP1-480D)
- Citel Surge Protectors