Shop All Surge Protectors
Citel
Surge Protection Device, 3 Phase, 347/600V
Mfr # MDS750E-347Y
Zoro # G902664062
product price: $4,499.99
/ea
Free Shipping & Returns
$4,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange Mount
- Phase 3
- Voltage 347/600V
- Voltage Protection Rating 3000V/1800V/1800V/1800V
- Modes of Protection L-L,L-N,L-G,N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MDS750E-347Y
- Zoro # G902664062
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | Flange Mount |
Phase | 3 |
Voltage | 347/600V |
Voltage Protection Rating | 3000V/1800V/1800V/1800V |
Modes of Protection | L-L,L-N,L-G,N-G |
Max. Surge Current per Mode | 480kA |
Nominal Discharge Current | 20KA |
Short Circuit Current Rating | 750kA |
Max. Continuing Operating Voltage | 920V/460V/460V/420V |
Enclosure NEMA Rating | NEMA 12, NEMA 3R, NEMA 4 |
Enclosure Material | Carbon Steel enclosure |
Standards | UL1449 TYPE 1/2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70)
- EATON BUSSMANN Telecom Fuse, GMT Series, 5A, Fast-Acting, 125V AC, Pin (GMT-5A)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Medium / 16-14 AWG, PK 25 (BC3)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7774WO)
- CITEL High Current DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 170V, Ul 497B (DLAH-170)
- CITEL DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 6V, Ul 497B (DLA-06D3)
- CITEL Dual Pair DIN Rail Data Line Protector, 2-Pair (4 Wire+ Ground), 12V, Ul 497B (DLA2-12D3)
- CITEL AC DIN Rail Protector, 3 Phase, 240V (DS74US-240D/G)
- CITEL AC DIN Rail Protector for Hazardous Locations, 240VAC, 1Ph, 75kA Imax, UL Listed (DS71US-275-Ex)
- CITEL AC DIN Rail Protector, 1 Phase, 120V (DS71US-275)
- ARCON Arcon 19666 50A 240V Surge Protector (ARC-19666)
- Citel Power System Protection