Shop All Surge Protectors
Citel
Surge Protection Device, 3 Phase, 347/600V
Mfr # MDS600E-347Y
Zoro # G302664129
Free Shipping & Returns
$3,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange Mount
- Phase 3
- Voltage 347/600V
- Voltage Protection Rating 3000V/1800V/1800V/1800V
- Modes of Protection L-L,L-N,L-G,N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # MDS600E-347Y
- Zoro # G302664129
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | Flange Mount |
Phase | 3 |
Voltage | 347/600V |
Voltage Protection Rating | 3000V/1800V/1800V/1800V |
Modes of Protection | L-L,L-N,L-G,N-G |
Max. Surge Current per Mode | 300kA |
Nominal Discharge Current | 20KA |
Short Circuit Current Rating | 600kA |
Max. Continuing Operating Voltage | 920V/460V/460V/420V |
Enclosure NEMA Rating | NEMA 12, NEMA 3R, NEMA 4 |
Enclosure Material | Carbon Steel enclosure |
Standards | UL1449 TYPE 1/2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL87-0005)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- LEGRAND Raceway, Series Eclipse PN03, 8 ft., Ivory (PN03L08V)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A6P6AL)
- CITEL Dual Pair DIN Rail Data Line Protector, 1-Pair (4 Wire+ Ground), 170V, Ul 497B (DLA2-170)
- CITEL Ethernet Protector/Power Injector, 48V (MSP-VM48/RINJ)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Male-Female N Connector (P8AX25-N/MF)
- CITEL AC DIN Rail Protector, 3 Phase, 400/230V (DS240S-230)
- CITEL High Current DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 170V, Ul 497B (DLAH-170)
- CITEL Surge Protection Device, 3 Phase, 480V (M50-480D-B)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 120/208V AC, 3 Poles, 4 Wires (M9L13208)
- Citel Surge Protectors