Shop All Surge Protectors
Citel
Surge Protection Device, 3 Phase, 347/600V
Mfr # M50F-347Y-B
Zoro # G702664118
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style PANEL, REAR MOUNT, THREADED M22 (1/4" NPT ADAPTER)
- Phase 3
- Voltage 347/600V
- Voltage Protection Rating 2500V/1200V/1500V/1200V
- Modes of Protection L-L,L-N,L-G,N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # M50F-347Y-B
- Zoro # G702664118
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | PANEL, REAR MOUNT, THREADED M22 (1/4" NPT ADAPTER) |
Phase | 3 |
Voltage | 347/600V |
Voltage Protection Rating | 2500V/1200V/1500V/1200V |
Modes of Protection | L-L,L-N,L-G,N-G |
Max. Surge Current per Mode | 50kA |
Nominal Discharge Current | 20kA |
Short Circuit Current Rating | 150kA |
Max. Continuing Operating Voltage | 560V/320V/320V/280V |
IP Rating | IP66 |
Enclosure Material | Aluminum cast enclosure |
Standards | UL1449 TYPE 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 50 VA, NEMA 3R, 55 °C, 120/240V AC, 240/480V AC (50SV1A)
- GROTE Headlamp Relay Switch (44460)
- CANTEX Electrical Box Cover, 2 Gang, PVC (5133331B)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 16 A, Reversing: No (3RT20251AP60)
- CITEL AC DIN Rail Protector, 1 Phase, 120V (DS71US-275)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, F-F Tnc Connector (P8AX09-6G-T/FF)
- CITEL Surge Protection Device, 1 Phase, 230V (M50-230S-A)
- CITEL AC DIN Rail Protector, 1 Phase, 240/120V (DS73US-120T/G)
- CITEL DIN Rail Dc Protector, 95Vdc, 2W+G, 40Ka Imax, Ul1449 Type 4Ca (DS240S-95DC)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Tnc Connector (P8AX09-T/FF)
- CITEL Outdoor Poe Surge Protector, Cat 6A, Compact Design, Ip66, Ul497B (CWMJ8-POE-C6A)
- Citel Surge Protectors