Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 240V, 3
Mfr # MDS600E-240D
Zoro # G402664067
Free Shipping & Returns
$3,449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 3
- Voltage 240V
- Voltage Protection Rating 1500V/1500V
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # MDS600E-240D
- Zoro # G402664067
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 3 |
Voltage | 240V |
Voltage Protection Rating | 1500V/1500V |
Number of Wires | 3 |
Modes of Protection | L-L, L-G |
Max. Surge Current per Mode | 300kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 300V |
Enclosure NEMA Rating | NEMA 4, NEMA 12 |
IP Rating | IP65 |
Enclosure Material | Carbon Steel |
Standards | UL1449 TYPE 1/2 |
Max. Surge Current Per Mode | 300kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-4.3-SV)
- SCHNEIDER ELECTRIC Ring Nut, 30mm (9001SK46)
- SQUARE D General Purpose Transformer, 500 VA, NEMA 3R, 80°C, 120/240V AC, 240/480V AC (500SV1B)
- AC WORKS L14-30P 4-Prong 30A Generator Plug to 6-30R 3-Prong 30 Amp 250 Volt HVAC Female Adapter (L1430630-018)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Tnc Connector (P8AX09-T/FF)
- CITEL Surge Protector, 1 Phase, 120V, 2 (M50-120S-A)
- CITEL Line Protector, 24V, 2 (DLAW-24D3)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (DS44S-480)
- CITEL Surge Protector, 3 Phase, 240V, 3 (M50F-240D-B)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (MP200-120Y)
- CITEL Surge Protector, 3 Phase, 230/400V, 2 Poles, 2 (DS42S-230/G)
- Citel Power System Protection