Shop All Surge Protectors
Citel
Surge Protector, 3 Phase, 240V, 3
Mfr # MDS300E-240D
Zoro # G602664102
product price: $2,374.99
/ea
Free Shipping & Returns
$2,374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange
- Phase 3
- Voltage 240V
- Voltage Protection Rating 1500V/1500V
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MDS300E-240D
- Zoro # G602664102
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protector |
Mounting Style | Flange |
Phase | 3 |
Voltage | 240V |
Voltage Protection Rating | 1500V/1500V |
Number of Wires | 3 |
Modes of Protection | L-L, L-G |
Max. Surge Current per Mode | 150kA |
Nominal Discharge Current | 20 kA |
Short Circuit Current Rating | 200kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 300V |
Enclosure NEMA Rating | NEMA 4, NEMA 12 |
IP Rating | IP65 |
Enclosure Material | Carbon Steel |
Standards | UL1449 TYPE 1/2 |
Max. Surge Current Per Mode | 150kA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR SHRINK Dr. Shrink DS-706B Blue Shrink Tape, 6" x 180' (DS-706B)
- MONOPRICE Rackmount Keystone Jack Panel, 24 Ports (7260)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 3.20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-3-2/10)
- DROSSBACH Split Loom Installation Tool, For Nominal Size 1/4" to 7/16", Orange/White (SLT-08)
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (MP200-120Y)
- CITEL Surge Protector, 24V, 2 (MSP-VM24/RINJ)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS44US-480D)
- CITEL Line Protector, 24V, 2 (DLC-24D3)
- CITEL Surge Protector, 1 Phase, 230V, 2 Poles, 2 (DS72US-230S/G)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female F Connector (P8AX09-F/MF)
- SQUARE D Surge Protector, 3 Phase, 600V, 1 Poles, 3 (TVS9HWA10X)
- Citel Surge Protectors