Shop All Surge Protectors
Citel
Surge Protection Device, 3 Phase, 240V
Mfr # M50-240D-A
Zoro # G002664092
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style PANEL, SIDE MOUNT, THREADED M22 (1/4" NPT ADAPTER)
- Phase 3
- Voltage 240V
- Voltage Protection Rating 1200V/1200V
- Modes of Protection L-L, L-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # M50-240D-A
- Zoro # G002664092
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | PANEL, SIDE MOUNT, THREADED M22 (1/4" NPT ADAPTER) |
Phase | 3 |
Voltage | 240V |
Voltage Protection Rating | 1200V/1200V |
Modes of Protection | L-L, L-G |
Max. Surge Current per Mode | 50kA |
Nominal Discharge Current | 20kA |
Short Circuit Current Rating | 150kA |
Max. Continuing Operating Voltage | 280V/280V |
IP Rating | IP66 |
Enclosure Material | Aluminum cast enclosure |
Standards | UL1449 TYPE 1/2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Brass, Furniture Feed (BRS2RCA)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Polycarbonate (9001KS34FBH13)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC3I)
- CITEL Line Protector, 1 Phase, 277V (MSB10-480(UL))
- CITEL Line Protector, 1 Phase, 277V (MSB10-400(UL))
- CITEL AC DIN Rail Protector, 1 Phase, 480/120V (DS72US-240T/NN)
- CITEL DIN Rail Dc Protector, 220Vdc, 2W+G, 40Ka Imax, Ul1449 Type 4Ca (DS240S-220DC)
- CITEL Surge Protection Device, 3 Phase, 120/208V AC (MP200-120Y)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female F Connector (P8AX09-F/MF)
- TRC SURGE GUARD 50A Portable Surge Protector (TR375962)
- Citel Power System Protection