Shop All Surge Protectors
Citel
Surge Protection Device, 3 Phase, 240/120V
Mfr # MS200-240DCT
Zoro # G902664055
product price: $1,123.99
/ea
Free Shipping & Returns
$1,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flange Mount
- Phase 3
- Voltage 240/120V
- Voltage Protection Rating 1000V/700V/700V/700V/3000V/700V/700V
- Modes of Protection L-L,L-N,L-G,N-G, H-L, H-N, H-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # MS200-240DCT
- Zoro # G902664055
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | Flange Mount |
Phase | 3 |
Voltage | 240/120V |
Voltage Protection Rating | 1000V/700V/700V/700V/3000V/700V/700V |
Modes of Protection | L-L,L-N,L-G,N-G, H-L, H-N, H-G |
Max. Surge Current per Mode | 220kA |
Nominal Discharge Current | 20KA |
Max. Continuing Operating Voltage | 300V/150V/150V/150V/470V/320V/320V |
Enclosure NEMA Rating | NEMA 12, NEMA 3R, NEMA 4 |
Enclosure Material | Carbon Steel enclosure |
Standards | UL1449 TYPE 1/2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Ac/Mc, 2", Mall Iron (2108)
- SCHNEIDER ELECTRIC Cap for push button head, Harmony XB4, plastic, green, 22mm, white marked START (ZBA333)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3KR10K4)
- HYDROMAXX 1.25"x 50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT114050)
- CITEL DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 170V, Ul 497B (DLA-170)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 90W, Imax 20Ka, Female-Female N Connector (P8AX25-6G-N/FF)
- CITEL DIN Rail Poe Protector, Poe A, Cat 6A Rj45 In/Out (MJ8-POE-C6A)
- CITEL AC DIN Rail Protector, 1 Phase, 240/120V (DS73US-120T/G)
- CITEL DIN Rail Ethernet Protector, Poe Cat 6A, Rj45 In/Out (MJ8-POE-A)
- CITEL Surface Mount Telecom Protector, Rj11 In/Out (MJ6-1T)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 1100W, Imax 20Ka, Female-Female N Connector (P8AX60-N/FF)
- Citel Power System Protection