Shop All Surge Protectors
Citel
Surge Protection Device, 3 Phase, 120/208V AC
Mfr # M50F-120Y-B
Zoro # G102664053
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style PANEL, REAR MOUNT, THREADED M22 (1/4" NPT ADAPTER)
- Phase 3
- Voltage 120/208V AC
- Voltage Protection Rating 1200V/700V/1200V/1200V
- Modes of Protection L-L,L-N,L-G,N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Citel
- MFR # M50F-120Y-B
- Zoro # G102664053
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | PANEL, REAR MOUNT, THREADED M22 (1/4" NPT ADAPTER) |
Phase | 3 |
Voltage | 120/208V AC |
Voltage Protection Rating | 1200V/700V/1200V/1200V |
Modes of Protection | L-L,L-N,L-G,N-G |
Max. Surge Current per Mode | 50kA |
Nominal Discharge Current | 20kA |
Short Circuit Current Rating | 150kA |
Max. Continuing Operating Voltage | 280V/140V/140V/120V |
IP Rating | IP66 |
Enclosure Material | Aluminum cast enclosure |
Standards | UL1449 TYPE 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1", Steel, Insulated (H10091)
- IDEAL Splice Cap Insulator (2007)
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-3)
- VINYLGUARD Shrink Tubing, 4.0in ID, Orange, 5ft (30-VG-4000O-G2)
- CITEL Ethernet Protector/Power Injector, 48V (MSP-VM48/RINJ)
- CITEL Surge Protection Device, 3 Phase, 347/600V (M50-347Y-B)
- CITEL 4-Pair Surface Mount Signal Line Protector, Indoor, 24V, Screw Terminals (B480-24D3)
- CITEL AC DIN Rail Protector for Hazardous Locations, 240/120VAC, 1Ph, 2W+G, 40kA Imax, UL Listed (DS240S-120-Ex)
- CITEL Surge Protection Device, 1 Phase, 230V (M50F-230S-A)
- CITEL DIN Rail Pv Dc Protector, Mov+Gsg, 1000V, 2W+G, 40Ka, Ul1449 Type 4Ca (DS50VGPVS-1000)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Female-Female F Connector (P8AX25-F/FF)
- Citel Power System Protection