Shop All Surge Protectors
Citel
Surge Protection Device, 1 Phase, 480/240V
Mfr # M50F-240T-A
Zoro # G502664035
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style PANEL, SIDE MOUNT, THREADED M22 (1/4" NPT ADAPTER)
- Phase 1
- Voltage 480/240V
- Voltage Protection Rating 2500V/1200V/1500V/1200V
- Modes of Protection L-L,L-N,L-G,N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Citel
- MFR # M50F-240T-A
- Zoro # G502664035
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Protection Device |
Mounting Style | PANEL, SIDE MOUNT, THREADED M22 (1/4" NPT ADAPTER) |
Phase | 1 |
Voltage | 480/240V |
Voltage Protection Rating | 2500V/1200V/1500V/1200V |
Modes of Protection | L-L,L-N,L-G,N-G |
Max. Surge Current per Mode | 50kA |
Nominal Discharge Current | 20kA |
Short Circuit Current Rating | 150kA |
Max. Continuing Operating Voltage | 480V/280V/280V/280V |
IP Rating | IP66 |
Enclosure Material | Aluminum cast enclosure |
Standards | UL1449 TYPE 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BGL Series 80A, 3 Pole, 347/600V AC, B Curve (BGL36080)
- HUBBELL PREMISE WIRING Plate, 4 Ports, White (TPF1W)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (6EAW1)
- MERSEN Fuse, G Class, AG Series, Time Delay, 45 A, 480V AC, Nonindicating (AG45)
- CITEL Surge Protection Device, 3 Phase, 120/208V AC (MP200-120Y)
- CITEL Surge Protection Device, 1 Phase, 230V (M50F-230S-A)
- CITEL Surge Protection Device, 3 Phase, 480/277V (MS80-277Y)
- CITEL AC DIN Rail Protector, 1 Phase, 240/120V (DS42S-120)
- CITEL DIN Rail Dc Protector, 95Vdc, 2W+G, 40Ka Imax, Ul1449 Type 4Ca (DS240S-95DC)
- CITEL AC DIN Rail Protector, 1 Phase, 120V (DS71US-210)
- INTERMATIC Compressor Defender™ Undervoltage/Surge (CD1-024R)
- Citel Power System Protection